Zoro Homepage

10-16.5 SKS 10 Ply Tubeless Construction Tire

  • Mfr # 560020

  • Zoro # G110992216


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Rubber
Pressure (PSI)
75
Overall Diameter
30.7"
Wheel Color
Black
Section Width
10.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560020
Zoro #
G110992216
UPC #
671878081349
Country of Origin
China

Dimensions

Overall Diameter
30.7"
Section Width
10.3"
Tire Size
10"-16.5"
Tread Depth (32nds)
19 in

Details

Wheel Rim Material
Rubber
Pressure (PSI)
75
Wheel Color
Black
Pressure
75 psi
Material
Rubber
Color
Black

Description

When the job demands the toughest, most durable tires anywhere, you want RubberMaster Skid Steer Tires with Rim Guard. They are designed and constructed to handle the toughest jobs. Whether you want them for general construction, agriculture, landscaping, or industrial use, these RubberMaster Skid Steer Tires will give you uncompromising performance and durability. Order today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.