Shop RUBBERMASTER
See all product information
Create Account
11L-15/16 - With NXV Valve
- Mfr # 2915
- Zoro # G623944092
product price:
$
48.89
/ea
Key Features
Color
Black
Size
11L-15/16
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2915
- Zoro #
- G623944092
- UPC #
- 671878029150
- Country of Origin
- Indonesia
- Color
- Black
- Material
- Rubber
- Item
- Tubes
Dimensions
- Size
- 11L-15/16
Description
You can pay more, but you won’t find sport and recreation tubes that are more air-tight and enduring than premium RubberMaster Snow/Water/Sport/Recreation Inner Tubes. These tubes are made from the finest rubber compounds to provide long service life and resistance to aging. Plus, they go through a series of rigorous quality checks to be sure they’re flawless. Choose the size you need, 1000-20, which is 36 inches in diameter when fully inflated, and 11L-15/16, which is 28 inches in diameter. The tube size that is optimal for you will depend on your own size, and the outdoor activity you’re using it for-you may want a smaller pool float tube for swimming than for river rafting or snow sledding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.