Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450051

  • Zoro # G310992504


product price: $24.29
/ea

Key Features

Pressure (PSI)
46
Overall Diameter
10.63"
Section Width
3.94"
Wheel Rim Material
Rubber
Tire Size
11x4.00-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450051
Zoro #
G310992504
UPC #
671878067404
Country of Origin
China

Dimensions

Overall Diameter
10.63"
Section Width
3.94"
Tire Size
11x4.00-5
Tread Depth (32nds)
4 in

Details

Pressure (PSI)
46
Wheel Rim Material
Rubber
Wheel Color
Black
Load Rating
42A3
Pressure
46 psi
Load/Speed Index
42A3
Material
Rubber
Color
Black

Description

These RubberMaster Low Speed Tires Rib are an ideal choice for lawn mowing, landscaping, utility vehicles, and general-use equipment, providing a smooth and consistent ride while maintaining traction and minimizing surface damage. RubberMaster Low Speed Tires offer a combination of turf-friendliness, durability, stability, and versatility, making them an excellent choice for lawn and garden applications, utility vehicles, and general-use equipment. Get yours today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.