
12-16.5 SKS 12 Ply Tubeless Construction Tire
Mfr # 560030
Zoro # G010992149
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
80
Wheel Rim Material
Rubber
Section Width
12.3"
Tire Size
12"-16.5"
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560030
Zoro #
G010992149
UPC #
671878081356
Country of Origin
China
Dimensions
Section Width
12.3"
Tire Size
12"-16.5"
Overall Diameter
32.7"
Tread Depth (32nds)
19 in
Details
Pressure (PSI)
80
Wheel Rim Material
Rubber
Wheel Color
Black
Color
Black
Pressure
80 psi
Material
Rubber
Description
When the job demands the toughest, most durable tires anywhere, you want RubberMaster Skid Steer Tires with Rim Guard. They are designed and constructed to handle the toughest jobs. Whether you want them for general construction, agriculture, landscaping, or industrial use, these RubberMaster Skid Steer Tires will give you uncompromising performance and durability. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.