Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15x6.00-6 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450170

  • Zoro # G110992117


product price: $31.79
/ea

Key Features

Overall Diameter
14.88"
Section Width
6.38"
Pressure (PSI)
30
Wheel Rim Material
Rubber
Tire Size
15x6.00-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450170
Zoro #
G110992117
UPC #
671878067909
Country of Origin
Indonesia

Dimensions

Overall Diameter
14.88"
Section Width
6.38"
Tire Size
15x6.00-6
Tread Depth (32nds)
6 in

Details

Pressure (PSI)
30
Wheel Rim Material
Rubber
Load Rating
61A6
Wheel Color
Black
Pressure
30 psi
Material
Rubber
Color
Black
Load/Speed Index
61A6

Description

These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.