16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450305

  • Zoro # G010992491


product price: $33.45
/ea

Key Features

Load Rating
64A3
Wheel Color
Black
Tire Size
16"x6.50"-8"
Pressure (PSI)
28
Wheel Rim Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450305
Zoro #
G010992491
UPC #
671878068227
Country of Origin
China

Dimensions

Tire Size
16"x6.50"-8"
Overall Diameter
16.14"
Section Width
6.5"
Tread Depth (32nds)
9 in

Details

Load Rating
64A3
Wheel Color
Black
Pressure (PSI)
28
Wheel Rim Material
Rubber
Pressure
28 psi
Color
Black
Material
Rubber
Load/Speed Index
64A3

Description

These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.