16x7.50-8 LawnGuard 4 Ply Tubeless Low Speed Tire

  • Mfr # 450313

  • Zoro # G910992492


product price:  $41.25
/ea

Key Features

Section Width
7.4"
Pressure (PSI)
24
Wheel Rim Material
Rubber
Load Rating
67A3
Overall Diameter
16.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450313
Zoro #
G910992492
UPC #
671878068272
Country of Origin
China

Dimensions

Section Width
7.4"
Overall Diameter
16.18"
Tire Size
16"x7.50"-8"
Tread Depth (32nds)
11 in

Details

Pressure (PSI)
24
Wheel Rim Material
Rubber
Load Rating
67A3
Wheel Color
Black
Color
Black
Material
Rubber
Load/Speed Index
67A3
Pressure
24 psi

Description

These RubberMaster LawnGuard Tires are the ones that will optimize the performance of your equipment for lawn and garden, landscaping, transport, and general use applications. Dont wait! Get these RubberMaster LawnGuard Tires for you gardening, landscaping, agricultural and industrial maintenance tasks right now.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.