16x7.50-8 S-Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450316

  • Zoro # G110992261


product price:  $43.34
/ea

Key Features

Load Rating
70A6
Tire Size
16"x7.50"-8"
Wheel Color
Black
Wheel Rim Material
Rubber
Section Width
7.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450316
Zoro #
G110992261
UPC #
671878068319
Country of Origin
Indonesia

Dimensions

Tire Size
16"x7.50"-8"
Section Width
7.28"
Overall Diameter
16.42"
Tread Depth (32nds)
6 in

Details

Load Rating
70A6
Wheel Color
Black
Wheel Rim Material
Rubber
Pressure (PSI)
24
Load/Speed Index
70A6
Pressure
24 psi
Material
Rubber
Color
Black

Description

These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.