
18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire
Mfr # 489000
Zoro # G710992081
product price:Â $53.99
/eaKey Features
Section Width
8.35"
Overall Diameter
18.78"
Load Rating
72M
Wheel Rim Material
Rubber
DOT Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489000
Zoro #
G710992081
UPC #
671878069651
Country of Origin
Indonesia
Dimensions
Section Width
8.35"
Overall Diameter
18.78"
Tire Size
18.5"x8.50"-8"
Tread Depth (32nds)
8 in
Details
Load Rating
72M
Wheel Rim Material
Rubber
DOT Approved
Yes
Wheel Color
Black
Pressure (PSI)
35
Load/Speed Index
72M
Standards
DOT
Pressure
35 psi
Color
Black
Material
Rubber
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires, model S368, for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.