18x8.50-10 LawnGuard 4 Ply Tubeless Low Speed Tire

  • Mfr # 450368

  • Zoro # G210992079


product price: $61.89
/ea

Key Features

Wheel Color
Black
Overall Diameter
17.99"
Pressure (PSI)
22
Tire Size
18x8.50-10
Section Width
7.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450368
Zoro #
G210992079
UPC #
671878068739
Country of Origin
China

Dimensions

Overall Diameter
17.99"
Tire Size
18x8.50-10
Section Width
7.99"
Tread Depth (32nds)
11 in

Details

Wheel Color
Black
Pressure (PSI)
22
Load Rating
74A3
Wheel Rim Material
Rubber
Material
Rubber
Color
Black
Pressure
22 psi
Load/Speed Index
74A3

Description

These RubberMaster LawnGuard Tires are the ones that will optimize the performance of your equipment for lawn and garden, landscaping, transport, and general use applications. Dont wait! Get these RubberMaster LawnGuard Tires for you gardening, landscaping, agricultural and industrial maintenance tasks right now.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.