Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x8.50-8 Sawtooth 4 Ply Tubeless Low Speed Tire

  • Mfr # 450330

  • Zoro # G410992183


product price: $45.59
/ea

Key Features

Section Width
8.46"
Pressure (PSI)
22
Load Rating
73A3
Wheel Color
Black
Overall Diameter
17.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450330
Zoro #
G410992183
UPC #
671878068456
Country of Origin
China

Dimensions

Section Width
8.46"
Overall Diameter
17.72"
Tire Size
18"x8.50"-8"
Tread Depth (32nds)
8 in

Details

Pressure (PSI)
22
Load Rating
73A3
Wheel Color
Black
Wheel Rim Material
Rubber
Pressure
22 psi
Load/Speed Index
73A3
Material
Rubber
Color
Black

Description

These RubberMaster Low Speed Tires Sawtooth feature a high-traction sawtooth tread making them ideal for a variety of lawn and garden applications in demanding environments. RubberMaster Low Speed Tires Sawtooth excel at providing stability, traction and durability even on uneven and challenging terrain. Order yours now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.