18x9.50-8 S-Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450355
Zoro # G810992325
product price: $45.99
/eaKey Features
Load Rating
81A6
Section Width
9.21
Wheel Rim Material
Rubber
Tire Size
18x9.50-8
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450355
Zoro #
G810992325
UPC #
671878068593
Country of Origin
Indonesia
Dimensions
Section Width
9.21
Tire Size
18x9.50-8
Details
Load Rating
81A6
Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
24
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.