Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x9.50-8 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450350

  • Zoro # G410992336


product price: $45.99
/ea

Key Features

Pressure (PSI)
24
Wheel Rim Material
Rubber
Load Rating
81A6
Section Width
9.21"
Overall Diameter
18.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450350
Zoro #
G410992336
UPC #
671878068555
Country of Origin
Indonesia

Dimensions

Section Width
9.21"
Overall Diameter
18.31"
Tire Size
18"x9.50"-8"
Tread Depth (32nds)
8 in

Details

Pressure (PSI)
24
Wheel Rim Material
Rubber
Load Rating
81A6
Wheel Color
Black
Color
Black
Pressure
24 psi
Material
Rubber
Load/Speed Index
81A6

Description

Choose these RubberMaster Low Speed Tires Turf chevron when you want tires you can depend on to protect lawn and turf from damage, while providing durability and versatility, and exceptional traction! Select these RubberMaster Low Speed Tires Turf chevron when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.