
20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450374
Zoro # G510992397
product price: $74.79
/eaKey Features
Pressure (PSI)
22
Wheel Rim Material
Rubber
Tire Size
20x10-10
Load Rating
85A6
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450374
Zoro #
G510992397
UPC #
671878068807
Country of Origin
Indonesia
Dimensions
Tire Size
20x10-10
Overall Diameter
20"
Section Width
9.45"
Tread Depth (32nds)
10 in
Details
Pressure (PSI)
22
Wheel Rim Material
Rubber
Load Rating
85A6
Wheel Color
Black
Material
Rubber
Pressure
22 psi
Color
Black
Load/Speed Index
85A6
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.