Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450364

  • Zoro # G910992072


product price: $60.39
/ea

Key Features

Section Width
9.21"
Overall Diameter
20.51"
Load Rating
86A6
Wheel Rim Material
Rubber
Tire Size
20x10.00-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450364
Zoro #
G910992072
UPC #
671878068708
Country of Origin
Indonesia

Dimensions

Section Width
9.21"
Overall Diameter
20.51"
Tire Size
20x10.00-8
Tread Depth (32nds)
8 in

Details

Load Rating
86A6
Wheel Rim Material
Rubber
Pressure (PSI)
22
Wheel Color
Black
Material
Rubber
Color
Black
Pressure
22 psi
Load/Speed Index
86A6

Description

Choose these RubberMaster Low Speed Tires Turf chevron when you want tires you can depend on to protect lawn and turf from damage, while providing durability and versatility, and exceptional traction! Select these RubberMaster Low Speed Tires Turf chevron when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.