215/50-12 Golf 4 Ply TL Tire
- Mfr # 460110
- Zoro # G423944094
product price:Â
$
75.15
/ea
Key Features
Section Depth
8.07 in
Material
Rubber
Pressure (PSI)
30 psi
Color
Black
Tire Size
205/50-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460110
- Zoro #
- G423944094
- UPC #
- 671878933372
- Country of Origin
- Indonesia
Dimensions
- Section Depth
- 8.07 in
- Tire Size
- 205/50-10
- Tread Depth
- 8 (32nds)
- Overall Diameter
- 18.07 in
Details
- Material
- Rubber
- Pressure (PSI)
- 30 psi
- Color
- Black
- Ply
- 4
- Load Rating
- 675 lbs
- Item
- Tires
Description
Whether you are navigating the back nine or cruising the neighborhood, these premium golf cart tires deliver the perfect balance of durability and turf-friendly performance. Available in both traditional bias-ply construction for heavy-duty sidewall stiffness and affordable ruggedness, or advanced radial technology for a smoother, automotive-grade ride with better high-speed stability, there is an option tailored to your specific terrain. Featuring a high-traction tread pattern and puncture-resistant 4-ply rating, these tires ensure a quiet, reliable journey across gravel, grass, and pavement alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.