23x10.50-12 R1 6 Ply Tubeless Agricultural Tire

  • Mfr # 550040

  • Zoro # G610992143


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Section Width
10.31"
Wheel Rim Material
Rubber
Load Rating
107A8
Wheel Color
Black
Pressure (PSI)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550040
Zoro #
G610992143
UPC #
671878071401
Country of Origin
Indonesia

Dimensions

Section Width
10.31"
Overall Diameter
22.83"
Tire Size
23"x10.50"-12"
Tread Depth (32nds)
19 in

Details

Wheel Rim Material
Rubber
Load Rating
107A8
Wheel Color
Black
Pressure (PSI)
32
Color
Black
Material
Rubber
Load/Speed Index
107A8
Pressure
32 psi

Description

These heavy-duty, 6-ply RubberMaster Agriculture Tires are designed tough to provide you with long-lasting top performance that wont leave you stranded in the field. Dont wait! Get the RubberMaster Agriculture Tire advantage now, for durability, versatility, reliability, and overall enhanced performance! Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.