23x10.50-12 Turf 4 Ply Tubeless Low Speed Tire

  • Mfr # 450444

  • Zoro # G110992186


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Wheel Color
Black
Load Rating
90A3
Pressure (PSI)
20
Section Width
9.84"
Tire Size
23x10.50-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450444
Zoro #
G110992186
UPC #
671878068951
Country of Origin
China

Dimensions

Section Width
9.84"
Tire Size
23x10.50-12
Overall Diameter
23.23"
Tread Depth (32nds)
12 in

Details

Wheel Color
Black
Load Rating
90A3
Pressure (PSI)
20
Wheel Rim Material
Rubber
Color
Black
Pressure
20 psi
Material
Rubber
Load/Speed Index
90A3

Description

These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.