Shop RUBBERMASTER
See all product information
Create Account
24x12.00-12 S-Turf 6 Ply Tubeless Low Speed Tire
- Mfr # 450446
- Zoro # G510992182
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Tire Size
24x12.00-12
Section Width
11.65
Load Rating
108A6
Pressure (PSI)
32
Wheel Rim Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450446
- Zoro #
- G510992182
- UPC #
- 671878111138
- Country of Origin
- Indonesia
Dimensions
- Tire Size
- 24x12.00-12
- Section Width
- 11.65
Details
- Load Rating
- 108A6
- Pressure (PSI)
- 32
- Wheel Rim Material
- Rubber
- Wheel Color
- Black
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.