
26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire
Mfr # 450448
Zoro # G810992158
product price:Â $113.39
/ea
Free Shipping & Returns
Key Features
Overall Diameter
25.51"
Section Width
12.09"
Pressure (PSI)
20
Wheel Color
Black
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450448
Zoro #
G810992158
UPC #
671878068982
Country of Origin
China
Dimensions
Overall Diameter
25.51"
Section Width
12.09"
Tire Size
26x12.00-12
Tread Depth (32nds)
11 in
Details
Pressure (PSI)
20
Wheel Color
Black
Wheel Rim Material
Rubber
Load Rating
100A3
Load/Speed Index
100A3
Pressure
20 psi
Color
Black
Material
Rubber
Description
These RubberMaster LawnGuard Tires are the ones that will optimize the performance of your equipment for lawn and garden, landscaping, transport, and general use applications. Dont wait! Get these RubberMaster LawnGuard Tires for you gardening, landscaping, agricultural and industrial maintenance tasks right now.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.