
2.80/2.50-4 Bias Industrial Tube With JS87P Valve
Mfr # 250065
Zoro # G610992181
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Color
Black
Size
2.80"/2.50-4"
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250065
Zoro #
G610992181
UPC #
671878055951
Country of Origin
Indonesia
Dimensions
Size
2.80"/2.50-4"
Details
Color
Black
Material
Rubber
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.