Zoro Homepage

4.00-6 Rib 2 Ply Tubeless Low Speed Tire

  • Mfr # 450080

  • Zoro # G810992479


product price: $21.15
/ea

Key Features

Wheel Color
Black
Load Rating
47A6
Overall Diameter
13.86"
Section Width
3.94"
Pressure (PSI)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450080
Zoro #
G810992479
UPC #
671878067558
Country of Origin
Indonesia

Dimensions

Overall Diameter
13.86"
Section Width
3.94"
Tire Size
4.00-6
Tread Depth (32nds)
2 in

Details

Wheel Color
Black
Load Rating
47A6
Pressure (PSI)
30
Wheel Rim Material
Rubber
Load/Speed Index
47A6
Material
Rubber
Pressure
30 psi
Color
Black

Description

These RubberMaster Low Speed Tires Rib are designed to provide turf-friendly performance and safety for wheelbarrows, spreaders, lawn carts, and various lawn and garden equipment. Order now! When safety, durability, and versatility are priorities, get RubberMaster Low Speed Tires, a reliable and stable traction choice for your lawn and garden equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.