4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire

  • Mfr # 450031

  • Zoro # G310992351


product price: $23.99
/ea

Key Features

Load Rating
43A6
Overall Diameter
10.71"
Wheel Color
Black
Tire Size
4.10"/3.50-4"
Pressure (PSI)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450031
Zoro #
G310992351
UPC #
671878085101
Country of Origin
Indonesia

Dimensions

Overall Diameter
10.71"
Tire Size
4.10"/3.50-4"
Section Width
3.7"
Tread Depth (32nds)
4 in

Details

Load Rating
43A6
Wheel Color
Black
Pressure (PSI)
50
Wheel Rim Material
Rubber
Load/Speed Index
43A6
Color
Black
Pressure
50 psi
Material
Rubber

Description

These RubberMaster Low Speed Tires Sawtooth are specifically engineered for versatility, and provide the balance between traction and turf-friendliness you want for a variety of lawn care, garden applications and more. Get your turf-friendly RubberMaster Low Speed Tires Sawtooth for reliable traction, stability, durability and smooth rolling performance for a variety of applications. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.