Zoro Homepage

4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire

  • Mfr # 450061

  • Zoro # G910992508


product price: $22.79
/ea

Key Features

Tire Size
4.10"/3.50-5"
Wheel Rim Material
Rubber
Section Width
3.78"
Pressure (PSI)
50
Load Rating
46A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450061
Zoro #
G910992508
UPC #
671878085156
Country of Origin
Indonesia

Dimensions

Tire Size
4.10"/3.50-5"
Section Width
3.78"
Overall Diameter
11.73"
Tread Depth (32nds)
5 in

Details

Wheel Rim Material
Rubber
Pressure (PSI)
50
Load Rating
46A6
Wheel Color
Black
Pressure
50 psi
Material
Rubber
Load/Speed Index
46A6
Color
Black

Description

Select these RubberMaster Low Speed Tires Stud when you want tires with outstanding traction for your lawn and garden applications. The ability of these RubberMaster Low Speed Tires Stud to provide consistent grip on various terrains, along with their long-lasting durability, make them a great choice. Order now!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.