
4.10/3.50-6 Stud 4 Ply Tubeless Low Speed Tire
Mfr # 450089
Zoro # G110992223
product price: $26.15
/eaKey Features
Overall Diameter
12.8"
Section Width
3.7"
Wheel Color
Black
Tire Size
4.10"/3.50-6"
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450089
Zoro #
G110992223
UPC #
671878085255
Country of Origin
Indonesia
Dimensions
Overall Diameter
12.8"
Section Width
3.7"
Tire Size
4.10"/3.50-6"
Tread Depth (32nds)
5 in
Details
Wheel Color
Black
Wheel Rim Material
Rubber
Load Rating
52A6
Pressure (PSI)
50
Pressure
50 psi
Material
Rubber
Color
Black
Load/Speed Index
52A6
Description
Select these RubberMaster Low Speed Tires Stud when you want tires with outstanding traction for your lawn and garden applications. The ability of these RubberMaster Low Speed Tires Stud to provide consistent grip on various terrains, along with their long-lasting durability, make them a great choice. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.