4.80-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire

  • Mfr # 489142

  • Zoro # G910992416


product price:  $47.15
/ea

Key Features

Pressure (PSI)
60
Section Width
4.8"
DOT Approved
Yes
Overall Diameter
20.2"
Tire Size
4.80"-12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489142
Zoro #
G910992416
UPC #
671878069958
Country of Origin
China

Dimensions

Section Width
4.8"
Overall Diameter
20.2"
Tire Size
4.80"-12"
Tread Depth (32nds)
6 in

Details

Pressure (PSI)
60
DOT Approved
Yes
Wheel Rim Material
Rubber
Load Rating
72M
Wheel Color
Black
Color
Black
Material
Rubber
Standards
DOT
Pressure
60 psi
Load/Speed Index
72M

Description

When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.