4.80-12 Highway Rib 6 Ply Tubeless High Speed Trailer Tire

  • Mfr # 489150

  • Zoro # G510992441


product price:  $42.08
/ea

Key Features

DOT Approved
Yes
Overall Diameter
20.47"
Load Rating
80M
Tire Size
4.80"-12"
Section Width
4.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489150
Zoro #
G510992441
UPC #
671878070008
Country of Origin
China

Dimensions

Overall Diameter
20.47"
Tire Size
4.80"-12"
Section Width
4.65"
Tread Depth (32nds)
6 in

Details

DOT Approved
Yes
Load Rating
80M
Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
90
Load/Speed Index
80M
Material
Rubber
Color
Black
Pressure
90 psi
Standards
DOT

Description

When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.