4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire

  • Mfr # 488900

  • Zoro # G310992498


product price: $34.15
/ea

Key Features

Overall Diameter
16.46"
Pressure (PSI)
60
Wheel Color
Black
Load Rating
62M
Section Width
4.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488900
Zoro #
G310992498
UPC #
671878069309
Country of Origin
Indonesia

Dimensions

Overall Diameter
16.46"
Section Width
4.69"
Tire Size
4.80"-8"
Tread Depth (32nds)
6 in

Details

Pressure (PSI)
60
Wheel Color
Black
Load Rating
62M
DOT Approved
Yes
Wheel Rim Material
Rubber
Load/Speed Index
62M
Pressure
60 psi
Material
Rubber
Standards
DOT
Color
Black

Description

With these RubberMaster High Speed Trailer Bias Ply Tires, model S380, you can count on top performance and long-term reliability every time you hit the road! The road awaits these RubberMaster Trailer Tires are the reliable and superior-performing choice for your journey. Order today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.