4.80-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire

  • Mfr # 488920

  • Zoro # G210992208


product price: $31.55
/ea

Key Features

DOT Approved
Yes
Wheel Color
Black
Section Width
4.69"
Wheel Rim Material
Rubber
Overall Diameter
16.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488920
Zoro #
G210992208
UPC #
671878069354
Country of Origin
Indonesia

Dimensions

Section Width
4.69"
Overall Diameter
16.46"
Tire Size
4.80"-8"
Tread Depth (32nds)
6 in

Details

DOT Approved
Yes
Wheel Color
Black
Wheel Rim Material
Rubber
Pressure (PSI)
90
Load Rating
70M
Standards
DOT
Load/Speed Index
70M
Material
Rubber
Pressure
90 psi
Color
Black

Description

With these RubberMaster High Speed Trailer Bias Ply Tires, model S380, you can count on top performance and long-term reliability every time you hit the road! The road awaits these RubberMaster Trailer Tires are the reliable and superior-performing choice for your journey. Order today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.