
4.80/4.00-8 Bias Industrial Tube With TR13 Valve
Mfr # 250251
Zoro # G410992091
product price: $14.95
/eaKey Features
Size
4.80"/4.00-8"
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250251
Zoro #
G410992091
UPC #
671878056958
Country of Origin
Indonesia
Dimensions
Size
4.80"/4.00-8"
Details
Color
Black
Material
Rubber
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.