
5.30-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire
Mfr # 489162
Zoro # G810992356
product price:Â $54.19
/eaKey Features
Section Width
5.47"
Wheel Rim Material
Rubber
Pressure (PSI)
55
DOT Approved
Yes
Load Rating
74M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489162
Zoro #
G810992356
UPC #
671878070053
Country of Origin
China
Dimensions
Section Width
5.47"
Tire Size
5.30"-12"
Overall Diameter
21.46"
Tread Depth (32nds)
8 in
Details
Wheel Rim Material
Rubber
Pressure (PSI)
55
DOT Approved
Yes
Load Rating
74M
Wheel Color
Black
Pressure
55 psi
Load/Speed Index
74M
Color
Black
Material
Rubber
Standards
DOT
Description
When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.