
5.70-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire
Mfr # 488942
Zoro # G610992242
product price: $43.69
/eaKey Features
Pressure (PSI)
50
Wheel Color
Black
Section Width
6.1"
Tire Size
5.70"-8"
DOT Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488942
Zoro #
G610992242
UPC #
671878069408
Country of Origin
China
Dimensions
Section Width
6.1"
Tire Size
5.70"-8"
Overall Diameter
18.11"
Tread Depth (32nds)
7 in
Details
Pressure (PSI)
50
Wheel Color
Black
DOT Approved
Yes
Wheel Rim Material
Rubber
Load Rating
69M
Standards
DOT
Load/Speed Index
69M
Pressure
50 psi
Material
Rubber
Color
Black
Description
When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.