
6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire
Mfr # 579582
Zoro # G610992136
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
125
Section Width
6.65"
Tire Size
6.00"-9"
Wheel Color
Black
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579582
Zoro #
G610992136
UPC #
671878071753
Country of Origin
Indonesia
Dimensions
Section Width
6.65"
Tire Size
6.00"-9"
Overall Diameter
21.5"
Tread Depth (32nds)
16 in
Details
Pressure (PSI)
125
Wheel Color
Black
Wheel Rim Material
Rubber
Pressure
125 psi
Material
Rubber
Color
Black
Description
Top-quality RubberMaster Forklift Tires are the ones you need for superior handling, with a wide track that delivers stability to control challenging material handling, construction, industrial and mining applications. Dont wait! Get these RubberMaster Forklift Tires now and start maximizing efficiency, safety and durability of your construction, material handling and mining equipment. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.