Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire

  • Mfr # 508145

  • Zoro # G010992071


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
115
Load Rating
120F
Wheel Rim Material
Rubber
Section Width
8"
Overall Diameter
27.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508145
Zoro #
G010992071
UPC #
671878070800
Country of Origin
China

Dimensions

Section Width
8"
Overall Diameter
27.8"
Tire Size
8"-14.5"
Tread Depth (32nds)
8 in

Details

Pressure (PSI)
115
Load Rating
120F
Wheel Rim Material
Rubber
DOT Approved
Yes
Wheel Color
Black
Pressure
115 psi
Material
Rubber
Color
Black
Load/Speed Index
120F
Standards
DOT

Description

These RubberMaster Low Platform Trailer Tires offer improved handling and stability with heavy loads to get your there safely, and without mishap.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.