
9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire
Mfr # 450041
Zoro # G510992342
product price: $23.49
/eaKey Features
Wheel Rim Material
Rubber
Section Width
3.35"
Load Rating
44A3
Overall Diameter
9.13"
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450041
Zoro #
G510992342
UPC #
671878085958
Country of Origin
China
Dimensions
Section Width
3.35"
Overall Diameter
9.13"
Tire Size
9x3.50-4
Details
Wheel Rim Material
Rubber
Load Rating
44A3
Wheel Color
Black
Pressure (PSI)
50
Load/Speed Index
44A3
Pressure
50 psi
Color
Black
Material
Rubber
Description
The tread on these RubberMaster Low Speed Tires Smooth makes these tires smooth-rolling and easy-swiveling, with no fear of lawn and turf damage, providing stability on multiple surfaces. Get RubberMaster Low Speed Tires Smooth for smooth rolling, easy swiveling performance, and exceptional turf protection. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.