Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.00/3.50-8 Bias Industrial Tube With TR13 Valve

  • Mfr # 250200

  • Zoro # G210992123


product price: $10.49
/ea

Key Features

Color
Black
Material
Rubber
Size
3.00"/3.50-8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250200
Zoro #
G210992123
UPC #
671878056859
Country of Origin
Multiple

Dimensions

Size
3.00"/3.50-8"

Details

Color
Black
Material
Rubber

Description

RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.