
570/500-8 Bias Industrial Tube With TR13 Valve
Mfr # 250270
Zoro # G310992337
product price: $22.49
/eaKey Features
Size
570"/500-8"
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250270
Zoro #
G310992337
UPC #
671878057054
Country of Origin
Multiple
Dimensions
Size
570"/500-8"
Details
Color
Black
Material
Rubber
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.