Shop RUBBERMASTER PLUS
See all product information
Create Account
700/750-15, 27x8.50/9.50-15 NHS Bias Industrial Tube With TR218A Valve
- Mfr # 251055
- Zoro # G210992093
product price:Â
$
35.65
/ea
Key Features
Size
700/750-15,27x8.50/9.50-15 NHS
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251055
- Zoro #
- G210992093
- UPC #
- 671878058853
- Country of Origin
- Multiple
Dimensions
- Size
- 700/750-15,27x8.50/9.50-15 NHS
Details
- Material
- Rubber
- Color
- Black
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.