Zoro Homepage

Plus KR14/15 Radial Passenger Inner Tube with TR13 Valve Stem

  • Mfr # 60110

  • Zoro # G910473229


product price: $23.99
/ea

Key Features

Weight
2.18 lb
Color
Black
Material
Rubber
Size
KR14/15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60110
Zoro #
G910473229
UPC #
671878050659
Country of Origin
Korea, Republic of

Dimensions

Size
KR14/15

Details

Weight
2.18 lb
Color
Black
Material
Rubber

Description

TheRubberMaster Plus KR14/15 Radial Speciality Inner Tube with a TR13 Valve Stem provides unmatched durability and reliability for your specialty tires, ensuring optimal performance in demanding conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.