
ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470178
Zoro # G010992262
product price:Â $70.15
/eaKey Features
DOT Approved
Yes
Wheel Rim Material
Rubber
Pressure (PSI)
65
Tire Size
ST175/80R13
Overall Diameter
24.02"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470178
Zoro #
G010992262
UPC #
671878069026
Country of Origin
China
Dimensions
Tire Size
ST175/80R13
Overall Diameter
24.02"
Section Width
6.97"
Tread Depth (32nds)
10 in
Details
DOT Approved
Yes
Wheel Rim Material
Rubber
Pressure (PSI)
65
Wheel Color
Black
Load Rating
M / 81 MPH
Color
Black
Standards
DOT
Pressure
65 psi
Load/Speed Index
M / 81 MPH
Material
Rubber
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.