ST185/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire

  • Mfr # 470188

  • Zoro # G610992082


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Rubber
Overall Diameter
24.64"
Wheel Color
Black
Tire Size
ST185/80R13
Section Width
7.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470188
Zoro #
G610992082
UPC #
671878069170
Country of Origin
China

Dimensions

Overall Diameter
24.64"
Tire Size
ST185/80R13
Section Width
7.24"
Tread Depth (32nds)
10 in

Details

Wheel Rim Material
Rubber
Wheel Color
Black
Load Rating
M / 81 MPH
Pressure (PSI)
65
DOT Approved
Yes
Material
Rubber
Standards
DOT
Pressure
65 psi
Color
Black
Load/Speed Index
M / 81 MPH

Description

When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.