ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire

  • Mfr # 470215

  • Zoro # G810992370


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Tire Size
ST215/75R14
Section Width
8.5"
DOT Approved
Yes
Load Rating
M / 81 MPH
Pressure (PSI)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470215
Zoro #
G810992370
UPC #
671878069101
Country of Origin
China

Dimensions

Tire Size
ST215/75R14
Section Width
8.5"
Overall Diameter
26.69"
Tread Depth (32nds)
10 in

Details

DOT Approved
Yes
Load Rating
M / 81 MPH
Pressure (PSI)
50
Wheel Color
Black
Wheel Rim Material
Rubber
Standards
DOT
Color
Black
Material
Rubber
Pressure
50 psi
Load/Speed Index
M / 81 MPH

Description

When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.