
ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470218
Zoro # G010992415
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
DOT Approved
Yes
Wheel Rim Material
Rubber
Wheel Color
Black
Section Width
8.5"
Overall Diameter
26.69"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470218
Zoro #
G010992415
UPC #
671878070015
Country of Origin
China
Dimensions
Section Width
8.5"
Overall Diameter
26.69"
Tire Size
ST215/75R14
Tread Depth (32nds)
10 in
Details
DOT Approved
Yes
Wheel Rim Material
Rubber
Wheel Color
Black
Pressure (PSI)
50
Load Rating
M / 81 MPH
Material
Rubber
Color
Black
Standards
DOT
Load/Speed Index
M / 81 MPH
Pressure
50 psi
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.