ST225/75R15 Highway Rib 10 Ply Tubeless St Radial Trailer Tire
- Mfr # 470235
- Zoro # G310992542
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
28.31"
Wheel Rim Material
Rubber
DOT Approved
Yes
Section Width
8.78"
Tire Size
ST225/75R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470235
- Zoro #
- G310992542
- UPC #
- 671878069279
- Country of Origin
- China
Dimensions
- Overall Diameter
- 28.31"
- Section Width
- 8.78"
- Tire Size
- ST225/75R15
- Tread Depth (32nds)
- 10 in
Details
- Wheel Rim Material
- Rubber
- DOT Approved
- Yes
- Pressure (PSI)
- 80
- Wheel Color
- Black
- Load Rating
- M / 81 MPH
- Pressure
- 80 psi
- Material
- Rubber
- Load/Speed Index
- M / 81 MPH
- Standards
- DOT
- Color
- Black
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.