ST235/80R16 Highway Rib 14 Ply Tubeless All Steel Trailer Tire
- Mfr # 490230
- Zoro # G410992077
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Wheel Rim Material
Rubber
Wheel Color
Black
Section Width
9"
Load Rating
M / 81 MPH
Overall Diameter
30.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490230
- Zoro #
- G410992077
- UPC #
- 671878070718
- Country of Origin
- China
Dimensions
- Section Width
- 9"
- Overall Diameter
- 30.6"
- Tire Size
- ST235/80R16
- Tread Depth (32nds)
- 12 in
Details
- Wheel Rim Material
- Rubber
- Wheel Color
- Black
- Load Rating
- M / 81 MPH
- Pressure (PSI)
- 110
- DOT Approved
- Yes
- Standards
- DOT
- Material
- Rubber
- Color
- Black
- Pressure
- 110 psi
- Load/Speed Index
- M / 81 MPH
Description
These RubberMaster All Steel Radial Trailer Tires are your best choice if youre looking to enhance your trailer's on-the-road performance and reliability. They are designed tough and strong, to provide dependable top performance for a wide range of heavier load trailers. Dont wait! Put the enhanced performance, durability and reliability of RubberMaster All-Steel Radial Trailer Tires to work for you by ordering right now!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.