ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire

  • Mfr # 470250

  • Zoro # G410992411


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
110
Wheel Color
Black
Overall Diameter
31.73"
Section Width
9.25"
Tire Size
ST235/85R16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470250
Zoro #
G410992411
UPC #
671878086245
Country of Origin
China

Dimensions

Overall Diameter
31.73"
Section Width
9.25"
Tire Size
ST235/85R16
Tread Depth (32nds)
10 in

Details

Pressure (PSI)
110
Wheel Color
Black
Load Rating
M / 81 MPH
DOT Approved
Yes
Wheel Rim Material
Rubber
Color
Black
Pressure
110 psi
Load/Speed Index
M / 81 MPH
Material
Rubber
Standards
DOT

Description

When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.