F78-14 (ST205/75D14) 6 Ply 5 On 4.5 Bolt, Silver Wheel Assemblies

  • Mfr # 599225SIL

  • Zoro # G222738832


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

PSI
50
Standards
DOT
Load Capacity (lbs)
1760 / 1570
Color
Silver
Outside Dia.
26.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599225SIL
Zoro #
G222738832
UPC #
671878073771
Country of Origin
Multiple

Dimensions

Outside Dia.
26.14 in
Section Width
7.99 in

Details

PSI
50
Standards
DOT
Load Capacity (lbs)
1760 / 1570
Color
Silver
Center Bore
3.31 in
Material
Rubber

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.