F78-15 (ST205/75D15) 6 Ply 5 On 4.5 Bolt, Silver Wheel Assemblies
Mfr # 599480SIL
Zoro # G022738841
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Center Bore
3.31 in
PSI
50
Standards
DOT
Section Width
7.6 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599480SIL
Zoro #
G022738841
UPC #
671878994366
Country of Origin
Multiple
Dimensions
Section Width
7.6 in
Outside Dia.
27.64 in
Details
Center Bore
3.31 in
PSI
50
Standards
DOT
Material
Rubber
Color
Silver
Load Capacity (lbs)
1820
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.