
Rubbermaster 18.5x8.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 599024
Zoro # G610992303
product price:Â $76.85
/ea
Free Shipping & Returns
Key Features
Load Rating
78M
DOT Approved
Yes
Pressure (PSI)
50
Overall Diameter
18.9"
Section Width
8.39"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599024
Zoro #
G610992303
UPC #
671878072859
Country of Origin
China
Dimensions
Overall Diameter
18.9"
Section Width
8.39"
Tire Size
18.5"x8.50"-8"
Tread Depth (32nds)
8 in
Details
Load Rating
78M
DOT Approved
Yes
Pressure (PSI)
50
Wheel Color
White
Wheel Rim Material
Rubber
Standards
DOT
Pressure
50 psi
Material
Rubber
Color
White
Load/Speed Index
78M
Center Bore
2.5 in
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.