
Rubbermaster 18.5x8.50-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 599025
Zoro # G310992283
product price:Â $79.19
/ea
Free Shipping & Returns
Key Features
Tire Size
18.5"x8.50"-8"
DOT Approved
Yes
Load Rating
78M
Overall Diameter
18.9"
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599025
Zoro #
G310992283
UPC #
671878072903
Country of Origin
China
Dimensions
Tire Size
18.5"x8.50"-8"
Overall Diameter
18.9"
Section Width
8.39"
Tread Depth (32nds)
8 in
Details
DOT Approved
Yes
Load Rating
78M
Wheel Rim Material
Rubber
Wheel Color
White
Pressure (PSI)
50
Center Bore
2.812 in
Load/Speed Index
78M
Standards
DOT
Pressure
50 psi
Color
White
Material
Rubber
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.